

€0.77/ pieceexcl. VAT
€0.93incl. VAT
Sold per: 282Min. order: 282
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ESAB |
Diameter | 3.2 mm |
Total length | 350 mm |
ISO standard | E 42 4 B 42 H5 |
AWS standard | E7018 |