

€0.58/ pieceexcl. VAT
€0.71incl. VAT
Sold per: 408Min. order: 408
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ESAB |
Diameter | 2.5 mm |
Total length | 350 mm |
ISO standard | E 42 4 B 42 H5 |
AWS standard | E7018 |