ERLAN

ERLAN Sheet PUR 90° shore A brown 2000x1000x8 mm

  • ERIKS:10035469
Image 1
Save to list

€429.91/ pieceexcl. VAT

€520.19incl. VAT

Estimated delivery date - 23/02/2027

Volume discount

Quantityexcl. VATDiscount

1+

€429.91

-

2+

€371.81

13.51%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERLAN
Colour
Brown
Thickness
8 mm
Length
2000 mm
Width
1000 mm
Hardness (Sh A)
90
Lining material
Not applicable
Material
PUR
Material class
90 Shore A
Antistatic
No
Group
Wear-resistant elastomer Plastics
Tradename
Erlan
Manufacturing method
Skilled