ERLAN

ERLAN Sheet PUR 90° shore A brown 2000x1000x6 mm

  • ERIKS:10035468
Image 1
Save to list

€350.68/ pieceexcl. VAT

€424.32incl. VAT

Estimated delivery date - 28/01/2027
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€350.68

-

2+

€306.84

12.50%

3+

€280.54

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERLAN
Colour
Brown
Thickness
6 mm
Length
2000 mm
Width
1000 mm
Hardness (Sh A)
90
Lining material
Not applicable
Material
PUR
Material class
90 Shore A
Antistatic
No
Group
Wear-resistant elastomer Plastics
Tradename
Erlan
Manufacturing method
Skilled