ERLAN

ERLAN Sheet PUR 90° shore A brown 2000x1000x10 mm

  • ERIKS:10035470
Image 1
Save to list

€507.94/ pieceexcl. VAT

€614.61incl. VAT

18 In stock - Estimated delivery date 09/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€507.94

-

2+

€439.30

13.51%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERLAN
Colour
Brown
Thickness
10 mm
Length
2000 mm
Width
1000 mm
Hardness (Sh A)
90
Lining material
Not applicable
Material
PUR
Material class
90 Shore A
Antistatic
No
Group
Wear-resistant elastomer Plastics
Tradename
Erlan
Manufacturing method
Skilled