

€105.70/ pieceexcl. VAT
€127.90incl. VAT
Estimated delivery date - 16/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €105.70 | - |
2+ | €88.09 | 16.67% |
3+ | €70.47 | 33.33% |
6+ | €65.18 | 38.33% |
9+ | €61.66 | 41.67% |
12+ | €56.37 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERLAN |
Colour | Brown |
Thickness | 1 mm |
Length | 2000 mm |
Width | 1000 mm |
Hardness (Sh A) | 90 |
Lining material | Not applicable |
Material | PUR |
Material class | 90 Shore A |
Antistatic | No |
Group | Wear-resistant elastomer Plastics |
Tradename | Erlan |
Manufacturing method | Skilled |