

€153.03/ pieceexcl. VAT
€185.17incl. VAT
Estimated delivery date - 16/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €153.03 | - |
2+ | €122.42 | 20.00% |
4+ | €113.24 | 26.00% |
6+ | €107.12 | 30.00% |
7+ | €97.94 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERLAN |
Colour | Brown |
Thickness | 2 mm |
Length | 2000 mm |
Width | 1000 mm |
Hardness (Sh A) | 80 |
Lining material | Not applicable |
Material | PUR |
Material class | 80 Shore A |
Antistatic | No |
Group | Wear-resistant elastomer Plastics |
Tradename | Erlan |
Manufacturing method | Skilled |