

€720.85/ pieceexcl. VAT
€872.23incl. VAT
0.003 In stock - Estimated delivery date 16/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €720.85 | - |
2+ | €659.06 | 8.57% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERLAN |
Colour | Brown |
Thickness | 15 mm |
Length | 2000 mm |
Width | 1000 mm |
Hardness (Sh A) | 80 |
Lining material | Not applicable |
Material | PUR |
Material class | 80 Shore A |
Antistatic | No |
Group | Wear-resistant elastomer Plastics |
Tradename | Erlan |
Manufacturing method | Skilled |