

€350.68/ pieceexcl. VAT
€424.32incl. VAT
2 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €350.68 | - |
2+ | €306.84 | 12.50% |
3+ | €280.54 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERLAN |
Colour | Brown |
Thickness | 6 mm |
Length | 2000 mm |
Width | 1000 mm |
Hardness (Sh A) | 70 |
Lining material | Not applicable |
Material | PUR |
Material class | 70 Shore A |
Antistatic | No |
Group | Wear-resistant elastomer Plastics |
Tradename | Erlan |
Manufacturing method | Skilled |