ERLAN

ERLAN Sheet PUR 70° shore A brown 2000x1000x5 mm

  • ERIKS:10035452
Image 1
Save to list

€294.67/ pieceexcl. VAT

€356.55incl. VAT

5 In stock - Estimated delivery date 09/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€294.67

-

2+

€272.57

7.50%

3+

€235.73

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERLAN
Colour
Brown
Thickness
5 mm
Length
2000 mm
Width
1000 mm
Hardness (Sh A)
70
Lining material
Not applicable
Material
PUR
Material class
70 Shore A
Antistatic
No
Group
Wear-resistant elastomer Plastics
Tradename
Erlan
Manufacturing method
Skilled