

€238.33/ pieceexcl. VAT
€288.38incl. VAT
7.214 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €238.33 | - |
2+ | €220.45 | 7.50% |
3+ | €208.54 | 12.50% |
4+ | €190.66 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERLAN |
Colour | Brown |
Thickness | 4 mm |
Length | 2000 mm |
Width | 1000 mm |
Hardness (Sh A) | 70 |
Lining material | Not applicable |
Material | PUR |
Material class | 70 Shore A |
Antistatic | No |
Group | Wear-resistant elastomer Plastics |
Tradename | Erlan |
Manufacturing method | Skilled |