

€600.69/ pieceexcl. VAT
€726.83incl. VAT
Estimated delivery date - 16/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €600.69 | - |
2+ | €549.21 | 8.57% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERLAN |
Colour | Brown |
Thickness | 12 mm |
Length | 2000 mm |
Width | 1000 mm |
Hardness (Sh A) | 70 |
Lining material | Not applicable |
Material | PUR |
Material class | 70 Shore A |
Antistatic | No |
Group | Wear-resistant elastomer Plastics |
Tradename | Erlan |
Manufacturing method | Skilled |