

€99.32/ pieceexcl. VAT
€120.18incl. VAT
9 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €99.32 | - |
2+ | €82.77 | 16.67% |
4+ | €66.22 | 33.33% |
7+ | €61.25 | 38.33% |
10+ | €57.94 | 41.67% |
13+ | €52.97 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERLAN |
Colour | Brown |
Thickness | 1 mm |
Length | 2000 mm |
Width | 1000 mm |
Hardness (Sh A) | 70 |
Lining material | Not applicable |
Material | PUR |
Material class | 70 Shore A |
Antistatic | No |
Group | Wear-resistant elastomer Plastics |
Tradename | Erlan |
Manufacturing method | Skilled |