

€181.67/ pieceexcl. VAT
€219.82incl. VAT
Estimated delivery date - 15/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €181.67 | - |
2+ | €145.33 | 20.00% |
3+ | €134.43 | 26.00% |
5+ | €127.17 | 30.00% |
6+ | €116.27 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERLAN |
Colour | Brown |
Outer diameter | 60 mm |
Length | 1000 mm |
Manufacturing method | Cast |
Hollow core | No |
Hardness (Sh A) | 90 |
Material | PUR |
Material class | Erlan PUR 90 |
Group | Wear-resistant elastomer Plastics |
Tradename | Erlan |