ERLAN

ERLAN Round rod PUR 90° Shore brown ø50x1000 mm

  • ERIKS:10036235
Image 1
Save to list

€130.37/ pieceexcl. VAT

€157.75incl. VAT

5 In stock - Estimated delivery date 10/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€130.37

-

2+

€104.30

20.00%

4+

€96.47

26.00%

6+

€91.26

30.00%

8+

€83.44

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERLAN
Colour
Brown
Outer diameter
50 mm
Length
1000 mm
Manufacturing method
Cast
Hollow core
No
Hardness (Sh A)
90
Material
PUR
Material class
Erlan PUR 90
Group
Wear-resistant elastomer Plastics
Tradename
Erlan