

€72.88/ pieceexcl. VAT
€88.18incl. VAT
Estimated delivery date - 22/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €72.88 | - |
3+ | €60.74 | 16.67% |
5+ | €48.59 | 33.33% |
9+ | €44.94 | 38.33% |
13+ | €42.51 | 41.67% |
18+ | €38.87 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERLAN |
Colour | Brown |
Outer diameter | 30 mm |
Length | 1000 mm |
Manufacturing method | Cast |
Hollow core | No |
Hardness (Sh A) | 90 |
Material | PUR |
Material class | Erlan PUR 90 |
Group | Wear-resistant elastomer Plastics |
Tradename | Erlan |