

€44.37/ pieceexcl. VAT
€53.69incl. VAT
Estimated delivery date - 06/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €44.37 | - |
4+ | €36.98 | 16.67% |
8+ | €29.58 | 33.33% |
15+ | €27.36 | 38.33% |
22+ | €25.88 | 41.67% |
29+ | €23.66 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERLAN |
Colour | Brown |
Outer diameter | 25 mm |
Length | 1000 mm |
Manufacturing method | Cast |
Hollow core | No |
Hardness (Sh A) | 90 |
Material | PUR |
Material class | Erlan PUR 90 |
Group | Wear-resistant elastomer Plastics |
Tradename | Erlan |