

€407.58/ pieceexcl. VAT
€493.17incl. VAT
Estimated delivery date - 22/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €407.58 | - |
2+ | €356.63 | 12.50% |
3+ | €326.06 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERLAN |
Colour | Brown |
Outer diameter | 100 mm |
Length | 1000 mm |
Manufacturing method | Cast |
Hollow core | No |
Hardness (Sh A) | 90 |
Material | PUR |
Material class | Erlan PUR 90 |
Group | Wear-resistant elastomer Plastics |
Tradename | Erlan |