

€109.01/ pieceexcl. VAT
€131.90incl. VAT
Estimated delivery date - 22/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €109.01 | - |
2+ | €90.85 | 16.67% |
3+ | €72.68 | 33.33% |
6+ | €67.23 | 38.33% |
9+ | €63.59 | 41.67% |
12+ | €58.14 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERLAN |
Colour | Brown |
Outer diameter | 40 mm |
Length | 1000 mm |
Manufacturing method | Cast |
Hollow core | No |
Hardness (Sh A) | 80 |
Material | PUR |
Material class | Erlan PUR 80 |
Group | Wear-resistant elastomer Plastics |
Tradename | Erlan |