ERLAN

ERLAN Round rod PUR 80° Shore brown ø25x1000 mm

  • ERIKS:10037171
Image 1
Save to list

€28.39/ pieceexcl. VAT

€34.35incl. VAT

Estimated delivery date - 22/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€28.39

-

4+

€23.66

16.67%

7+

€18.92

33.33%

13+

€17.50

38.33%

19+

€16.56

41.67%

25+

€15.14

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERLAN
Colour
Brown
Outer diameter
25 mm
Length
1000 mm
Manufacturing method
Cast
Hollow core
No
Hardness (Sh A)
80
Material
PUR
Material class
Erlan PUR 80
Group
Wear-resistant elastomer Plastics
Tradename
Erlan