

€45.54/ pieceexcl. VAT
€55.10incl. VAT
1 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €45.54 | - |
4+ | €37.95 | 16.67% |
7+ | €30.36 | 33.33% |
14+ | €28.08 | 38.33% |
21+ | €26.57 | 41.67% |
28+ | €24.29 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERLAN |
Colour | Brown |
Outer diameter | 20 mm |
Length | 1000 mm |
Manufacturing method | Cast |
Hollow core | No |
Hardness (Sh A) | 80 |
Material | PUR |
Material class | Erlan PUR 80 |
Group | Wear-resistant elastomer Plastics |
Tradename | Erlan |