

€19.97/ pieceexcl. VAT
€24.16incl. VAT
108 In stock - Estimated delivery date 26/10/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.97 | - |
10+ | €17.97 | 10.00% |
25+ | €15.98 | 20.00% |
50+ | €13.98 | 30.00% |
100+ | €11.98 | 40.00% |
250+ | €9.99 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 164.47 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 363 |
Product | X-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |