

€4.22/ pieceexcl. VAT
€5.11incl. VAT
4718 In stock - Estimated delivery date 17/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.22 | - |
25+ | €3.79 | 10.00% |
50+ | €3.37 | 20.00% |
100+ | €2.95 | 30.00% |
250+ | €2.53 | 40.00% |
500+ | €2.11 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 43.82 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 327 |
Size according to French R | NF-R30 |
Product | X-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |