

€25.43/ pieceexcl. VAT
€30.77incl. VAT
70 In stock - Estimated delivery date 26/10/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €25.43 | - |
10+ | €22.89 | 10.00% |
25+ | €20.34 | 20.00% |
50+ | €19.07 | 25.00% |
100+ | €17.80 | 30.00% |
250+ | €16.53 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 209.14 mm |
Cross section | 3.53 mm |
Size according to AS568-BS1806-ISO3601 | 267 |
Product | X-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |