

€1.46/ pieceexcl. VAT
€1.77incl. VAT
5329 In stock - Estimated delivery date 26/10/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.46 | - |
25+ | €1.31 | 10.00% |
50+ | €1.17 | 20.00% |
100+ | €1.02 | 30.00% |
250+ | €0.88 | 40.00% |
500+ | €0.73 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 10.77 mm |
Cross section | 2.62 mm |
Size according to AS568-BS1806-ISO3601 | 111 |
Product | X-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |