

€2.29/ pieceexcl. VAT
€2.77incl. VAT
767 In stock - Estimated delivery date 26/10/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.29 | - |
25+ | €2.06 | 10.00% |
50+ | €1.83 | 20.00% |
100+ | €1.60 | 30.00% |
250+ | €1.37 | 40.00% |
500+ | €1.15 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 28.3 mm |
Cross section | 1.78 mm |
Size according to AS568-BS1806-ISO3601 | 024 |
Product | X-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |