

€2.48/ pieceexcl. VAT
€3.00incl. VAT
1243 In stock - Estimated delivery date 26/10/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.48 | - |
25+ | €2.23 | 10.00% |
50+ | €1.98 | 20.00% |
100+ | €1.74 | 30.00% |
250+ | €1.49 | 40.00% |
500+ | €1.24 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 8.2 mm |
Cross section | 1.78 mm |
Product | X-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |