

€10.61/ pieceexcl. VAT
€12.84incl. VAT
225 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.61 | - |
25+ | €9.55 | 10.00% |
50+ | €8.49 | 20.00% |
100+ | €7.43 | 30.00% |
250+ | €6.37 | 40.00% |
500+ | €5.31 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 66.35 mm |
Cross section | 2.62 mm |
Product | X-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |