

€209.10/ pieceexcl. VAT
€253.01incl. VAT
Estimated delivery date - 30/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €209.10 | - |
10+ | €188.19 | 10.00% |
25+ | €167.28 | 20.00% |
50+ | €156.82 | 25.00% |
100+ | €146.37 | 30.00% |
250+ | €135.92 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 456.06 mm |
Cross section | 5.34 mm |
Product | X-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |