

€2.14/ pieceexcl. VAT
€2.59incl. VAT
Estimated delivery date - 26/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.14 | - |
25+ | €1.93 | 10.00% |
50+ | €1.71 | 20.00% |
100+ | €1.50 | 30.00% |
250+ | €1.28 | 40.00% |
500+ | €1.07 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 2.86 mm |
Cross section | 2.62 mm |
Product | X-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |