

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 91.44 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 342 |
Size according to French R | NF-R45 |
Product | X-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 366470 |
Temperature range | from -30 to 110 °C |