ERIKS

ERIKS X-ring NBR 366470 274 253,6x3,5

  • ERIKS:12686262
Image 1
Save to list
Not available in webshop
49 In stock - Estimated delivery date 09/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
253.6 mm
Cross section
3.5 mm
Product
X-ring
Material
NBR
Colour
Black
Hardness
70
Compound
366470
Temperature range
from -30 to 110 °C