

€497.70/ pieceexcl. VAT
€602.22incl. VAT
Estimated delivery date - 05/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €497.70 | - |
10+ | €398.16 | 20.00% |
25+ | €348.39 | 30.00% |
50+ | €298.62 | 40.00% |
100+ | €248.85 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 658.88 mm |
Cross section | 6.99 mm |
Size according to AS568-BS1806-ISO3601 | 475 |
Product | X-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |