

€369.40/ pieceexcl. VAT
€446.97incl. VAT
Estimated delivery date - 05/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €369.40 | - |
10+ | €295.52 | 20.00% |
25+ | €258.58 | 30.00% |
50+ | €221.64 | 40.00% |
100+ | €184.70 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 494.16 mm |
Cross section | 6.99 mm |
Size according to AS568-BS1806-ISO3601 | 468 |
Product | X-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |