

€339.30/ pieceexcl. VAT
€410.55incl. VAT
Estimated delivery date - 02/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €339.30 | - |
10+ | €271.44 | 20.00% |
25+ | €237.51 | 30.00% |
50+ | €203.58 | 40.00% |
100+ | €169.65 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 456.06 mm |
Cross section | 6.99 mm |
Size according to AS568-BS1806-ISO3601 | 465 |
Product | X-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |