

€319.70/ pieceexcl. VAT
€386.84incl. VAT
Estimated delivery date - 05/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €319.70 | - |
10+ | €255.76 | 20.00% |
25+ | €223.79 | 30.00% |
50+ | €191.82 | 40.00% |
100+ | €159.85 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 430.66 mm |
Cross section | 6.99 mm |
Size according to AS568-BS1806-ISO3601 | 463 |
Product | X-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |