

€310.00/ pieceexcl. VAT
€375.10incl. VAT
Estimated delivery date - 31/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €310.00 | - |
10+ | €248.00 | 20.00% |
25+ | €217.00 | 30.00% |
50+ | €186.00 | 40.00% |
100+ | €155.00 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 417.96 mm |
Cross section | 6.99 mm |
Size according to AS568-BS1806-ISO3601 | 462 |
Product | X-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |