

€191.30/ pieceexcl. VAT
€231.47incl. VAT
8 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €191.30 | - |
10+ | €153.04 | 20.00% |
25+ | €133.91 | 30.00% |
50+ | €114.78 | 40.00% |
100+ | €95.65 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 266.07 mm |
Cross section | 6.99 mm |
Size according to AS568-BS1806-ISO3601 | 450 |
Size according to French R | NF-R78 |
Product | X-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |