

€181.50/ pieceexcl. VAT
€219.62incl. VAT
7 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €181.50 | - |
10+ | €145.20 | 20.00% |
25+ | €127.05 | 30.00% |
50+ | €108.90 | 40.00% |
100+ | €90.75 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 253.37 mm |
Cross section | 6.99 mm |
Size according to AS568-BS1806-ISO3601 | 449 |
Size according to French R | NF-R77 |
Product | X-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |