

€141.80/ pieceexcl. VAT
€171.58incl. VAT
9 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €141.80 | - |
10+ | €113.44 | 20.00% |
25+ | €99.26 | 30.00% |
50+ | €85.08 | 40.00% |
100+ | €70.90 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 202.57 mm |
Cross section | 6.99 mm |
Size according to AS568-BS1806-ISO3601 | 445 |
Size according to French R | NF-R73 |
Product | X-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |