

€131.90/ pieceexcl. VAT
€159.60incl. VAT
2 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 196.22 mm |
Cross section | 6.99 mm |
Size according to AS568-BS1806-ISO3601 | 444 |
Size according to French R | NF-R72 |
Product | X-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |