

€112.70/ pieceexcl. VAT
€136.37incl. VAT
Estimated delivery date - 05/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 170.82 mm |
Cross section | 6.99 mm |
Size according to AS568-BS1806-ISO3601 | 440 |
Size according to French R | NF-R68 |
Product | X-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |