

€103.10/ pieceexcl. VAT
€124.75incl. VAT
3 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 158.12 mm |
Cross section | 6.99 mm |
Size according to AS568-BS1806-ISO3601 | 438 |
Size according to French R | NF-R66 |
Product | X-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |