

€71.40/ pieceexcl. VAT
€86.39incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 05/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €89.25 | - |
10+ | €71.40 | 20.00% |
25+ | €62.48 | 30.00% |
50+ | €53.55 | 40.00% |
100+ | €44.63 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 135.89 mm |
Cross section | 6.99 mm |
Size according to AS568-BS1806-ISO3601 | 432 |
Size according to French R | NF-R60 |
Product | X-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |