

€316.90/ pieceexcl. VAT
€383.45incl. VAT
Estimated delivery date - 05/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €316.90 | - |
10+ | €253.52 | 20.00% |
25+ | €221.83 | 30.00% |
50+ | €190.14 | 40.00% |
100+ | €158.45 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 532.18 mm |
Cross section | 5.33 mm |
Product | X-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |