

€53.76/ pieceexcl. VAT
€65.05incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 31/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €76.80 | - |
10+ | €61.44 | 20.00% |
25+ | €53.76 | 30.00% |
50+ | €46.08 | 40.00% |
100+ | €38.40 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 145.42 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 359 |
Product | X-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |