

€59.92/ pieceexcl. VAT
€72.50incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 31/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €74.90 | - |
10+ | €59.92 | 20.00% |
25+ | €52.43 | 30.00% |
50+ | €44.94 | 40.00% |
100+ | €37.45 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 142.24 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 358 |
Product | X-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |