

€51.03/ pieceexcl. VAT
€61.75incl. VAT
Sold per: 25Min. order: 25
13 In stock - Estimated delivery date 05/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €72.90 | - |
10+ | €58.32 | 20.00% |
25+ | €51.03 | 30.00% |
50+ | €43.74 | 40.00% |
100+ | €36.45 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 139.07 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 357 |
Product | X-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |