

€61.00/ pieceexcl. VAT
€73.81incl. VAT
18 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €61.00 | - |
10+ | €48.80 | 20.00% |
25+ | €42.70 | 30.00% |
50+ | €36.60 | 40.00% |
100+ | €30.50 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 120.02 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 351 |
Product | X-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |