

€45.26/ pieceexcl. VAT
€54.76incl. VAT
18 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €45.26 | - |
10+ | €40.73 | 10.00% |
25+ | €36.21 | 20.00% |
50+ | €31.68 | 30.00% |
100+ | €27.16 | 40.00% |
250+ | €22.63 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 94.62 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 343 |
Size according to French R | NF-R46 |
Product | X-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |